Skip to content Skip to navigation menu
MasterDrive2B54SDS

2B54SDS

QD SHEAVE A/B SECTION 2 GROOVE
Item #106035000
MasterDrive2B54SDS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Sheave Construction Solid
Length Through Bore 1.313 in
No. of Grooves 2
Face Width 1.75 in
O.D. 5.75 in
Series A-B QD Sheaves
Material Cast Iron
Bore Type QD Bushed
Weight 5.8 LB
EAN or UPC 806372003997
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison