| Series | A-B QD Sheaves |
| Length Through Bore | 1.313 in |
| Sheave Construction | Web |
| Material | Cast Iron |
| No. of Grooves | 2 |
| O.D. | 6.35 in |
| Face Width | 1.75 in |
| Bore Type | QD Bushed |
| Weight | 6.4 LB |
| EAN or UPC | 806372004024 |
| Series | A-B QD Sheaves |
| Length Through Bore | 1.313 in |
| Sheave Construction | Web |
| Material | Cast Iron |
| No. of Grooves | 2 |
| O.D. | 6.35 in |
| Face Width | 1.75 in |
| Bore Type | QD Bushed |
| Weight | 6.4 LB |
| EAN or UPC | 806372004024 |