| O.D. | 7.75 in |
| Bore Type | QD Bushed |
| No. of Grooves | 2 |
| Material | Cast Iron |
| Face Width | 1.75 in |
| Length Through Bore | 1.938 in |
| Sheave Construction | Web |
| Series | A-B QD Sheaves |
| Weight | 10.2 LB |
| EAN or UPC | 806372004086 |
| O.D. | 7.75 in |
| Bore Type | QD Bushed |
| No. of Grooves | 2 |
| Material | Cast Iron |
| Face Width | 1.75 in |
| Length Through Bore | 1.938 in |
| Sheave Construction | Web |
| Series | A-B QD Sheaves |
| Weight | 10.2 LB |
| EAN or UPC | 806372004086 |