Skip to content Skip to navigation menu
MasterDrive2B80SK

2B80SK

QD SHEAVE A/B SECTION 2 GROOVE
Item #106283044
MasterDrive2B80SK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Face Width 1.75 in
Series A-B QD Sheaves
Material Cast Iron
No. of Grooves 2
Bore Type QD Bushed
Sheave Construction Web
Length Through Bore 1.938 in
O.D. 8.35 in
Weight 10.8 LB
EAN or UPC 806372004093
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison