| No. of Grooves | 2 |
| Material | Cast Iron |
| O.D. | 3.95 in |
| Bushing Type | QD |
| Duty Type | Light Duty |
| Overall Length | 2 3/8 |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Weight | 3.0 LB |
| EAN or UPC | 806372004871 |
| No. of Grooves | 2 |
| Material | Cast Iron |
| O.D. | 3.95 in |
| Bushing Type | QD |
| Duty Type | Light Duty |
| Overall Length | 2 3/8 |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Weight | 3.0 LB |
| EAN or UPC | 806372004871 |