| Duty Type | Light Duty |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Overall Length | 1.75 in |
| Bushing Type | QD |
| O.D. | 5.45 in |
| Weight | 5.3 LB |
| EAN or UPC | 806372005137 |
| Duty Type | Light Duty |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Overall Length | 1.75 in |
| Bushing Type | QD |
| O.D. | 5.45 in |
| Weight | 5.3 LB |
| EAN or UPC | 806372005137 |