| Material | Cast Iron |
| Overall Length | 1.75 in |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Duty Type | Light Duty |
| No. of Grooves | 2 |
| Bushing Type | QD |
| O.D. | 6.75 in |
| Weight | 7.2 LB |
| EAN or UPC | 806372005373 |
| Material | Cast Iron |
| Overall Length | 1.75 in |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Duty Type | Light Duty |
| No. of Grooves | 2 |
| Bushing Type | QD |
| O.D. | 6.75 in |
| Weight | 7.2 LB |
| EAN or UPC | 806372005373 |