| Material | Cast Iron |
| Length Through Bore | 2.063 in |
| O.D. | 14.4 in |
| Series | C QD Sheaves |
| Sheave Construction | Spoked |
| No. of Grooves | 2 |
| Pitch Dia. | 14 in |
| Bore Type | QD Bushed |
| Face Width | 2.375 in |
| Weight | 30.1 LB |
| EAN or UPC | 806372005588 |
| Material | Cast Iron |
| Length Through Bore | 2.063 in |
| O.D. | 14.4 in |
| Series | C QD Sheaves |
| Sheave Construction | Spoked |
| No. of Grooves | 2 |
| Pitch Dia. | 14 in |
| Bore Type | QD Bushed |
| Face Width | 2.375 in |
| Weight | 30.1 LB |
| EAN or UPC | 806372005588 |