| Pitch Dia. | 30 in |
| Face Width | 2.375 in |
| No. of Grooves | 2 |
| Length Through Bore | 3.75 in |
| O.D. | 30.4 in |
| Bore Type | QD Bushed |
| Series | C QD Sheaves |
| Material | Cast Iron |
| Sheave Construction | Spoked |
| Weight | 82.4 LB |
| EAN or UPC | 806372005656 |
| Pitch Dia. | 30 in |
| Face Width | 2.375 in |
| No. of Grooves | 2 |
| Length Through Bore | 3.75 in |
| O.D. | 30.4 in |
| Bore Type | QD Bushed |
| Series | C QD Sheaves |
| Material | Cast Iron |
| Sheave Construction | Spoked |
| Weight | 82.4 LB |
| EAN or UPC | 806372005656 |