| Series | C QD Sheaves |
| Face Width | 2.375 in |
| Material | Cast Iron |
| Length Through Bore | 2.063 in |
| No. of Grooves | 2 |
| Pitch Dia. | 8.5 in |
| Sheave Construction | Web |
| O.D. | 8.9 in |
| Bore Type | QD Bushed |
| Weight | 16.6 LB |
| EAN or UPC | 806372005700 |
| Series | C QD Sheaves |
| Face Width | 2.375 in |
| Material | Cast Iron |
| Length Through Bore | 2.063 in |
| No. of Grooves | 2 |
| Pitch Dia. | 8.5 in |
| Sheave Construction | Web |
| O.D. | 8.9 in |
| Bore Type | QD Bushed |
| Weight | 16.6 LB |
| EAN or UPC | 806372005700 |