| Face Width | 1 1/2 |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Bore Type | TB Bushed |
| Sheave Construction | Solid |
| Series | 3V Taper Sheaves |
| Length Through Bore | 1 in |
| O.D. | 3.15 in |
| Pitch Dia. | 3.1 in |
| Weight | 1.35 LB |
| EAN or UPC | 806372118806 |
| Face Width | 1 1/2 |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Bore Type | TB Bushed |
| Sheave Construction | Solid |
| Series | 3V Taper Sheaves |
| Length Through Bore | 1 in |
| O.D. | 3.15 in |
| Pitch Dia. | 3.1 in |
| Weight | 1.35 LB |
| EAN or UPC | 806372118806 |