| Sheave Construction | Spoked |
| Series | 3V QD Sheaves |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Pitch Dia. | 33.45 in |
| Face Width | 1.5 in |
| Length Through Bore | 2.063 in |
| No. of Grooves | 3 |
| O.D. | 33.5 in |
| Weight | 70.8 LB |
| EAN or UPC | 806372005823 |
| Sheave Construction | Spoked |
| Series | 3V QD Sheaves |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Pitch Dia. | 33.45 in |
| Face Width | 1.5 in |
| Length Through Bore | 2.063 in |
| No. of Grooves | 3 |
| O.D. | 33.5 in |
| Weight | 70.8 LB |
| EAN or UPC | 806372005823 |