| O.D. | 13.2 in |
| Face Width | 2 3/8 |
| Bore Type | TB Bushed |
| Series | 5V Taper Sheaves |
| Length Through Bore | 2 in |
| No. of Grooves | 3 |
| Pitch Dia. | 13.1 in |
| Material | Cast Iron |
| Sheave Construction | Spoked |
| Weight | 34.0 LB |
| EAN or UPC | 806372119919 |
| O.D. | 13.2 in |
| Face Width | 2 3/8 |
| Bore Type | TB Bushed |
| Series | 5V Taper Sheaves |
| Length Through Bore | 2 in |
| No. of Grooves | 3 |
| Pitch Dia. | 13.1 in |
| Material | Cast Iron |
| Sheave Construction | Spoked |
| Weight | 34.0 LB |
| EAN or UPC | 806372119919 |