| O.D. | 16 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 15.9 in |
| Face Width | 2.375 in |
| Length Through Bore | 2.75 in |
| Sheave Construction | Spoked |
| Series | 5V QD Sheaves |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Weight | 35.6 LB |
| EAN or UPC | 806372006035 |
| O.D. | 16 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 15.9 in |
| Face Width | 2.375 in |
| Length Through Bore | 2.75 in |
| Sheave Construction | Spoked |
| Series | 5V QD Sheaves |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Weight | 35.6 LB |
| EAN or UPC | 806372006035 |