| Sheave Construction | Spoked |
| Face Width | 2.375 in |
| O.D. | 18.7 in |
| Series | 5V QD Sheaves |
| Length Through Bore | 2.75 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 18.6 in |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Weight | 42.75 LB |
| EAN or UPC | 806372006042 |
| Sheave Construction | Spoked |
| Face Width | 2.375 in |
| O.D. | 18.7 in |
| Series | 5V QD Sheaves |
| Length Through Bore | 2.75 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 18.6 in |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Weight | 42.75 LB |
| EAN or UPC | 806372006042 |