| Face Width | 2.375 in |
| Sheave Construction | Solid |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| No. of Grooves | 3 |
| Length Through Bore | 1.313 in |
| O.D. | 5.9 in |
| Pitch Dia. | 5.8 in |
| Series | 5V QD Sheaves |
| Weight | 7.5 LB |
| EAN or UPC | 806372006158 |
| Face Width | 2.375 in |
| Sheave Construction | Solid |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| No. of Grooves | 3 |
| Length Through Bore | 1.313 in |
| O.D. | 5.9 in |
| Pitch Dia. | 5.8 in |
| Series | 5V QD Sheaves |
| Weight | 7.5 LB |
| EAN or UPC | 806372006158 |