| Face Width | 2 3/8 |
| Series | 5V Taper Sheaves |
| No. of Grooves | 3 |
| Length Through Bore | 1.75 in |
| Bore Type | TB Bushed |
| O.D. | 6.7 in |
| Material | Cast Iron |
| Pitch Dia. | 6.6 in |
| Sheave Construction | Solid |
| Weight | 11.4 LB |
| EAN or UPC | 806372119780 |
| Face Width | 2 3/8 |
| Series | 5V Taper Sheaves |
| No. of Grooves | 3 |
| Length Through Bore | 1.75 in |
| Bore Type | TB Bushed |
| O.D. | 6.7 in |
| Material | Cast Iron |
| Pitch Dia. | 6.6 in |
| Sheave Construction | Solid |
| Weight | 11.4 LB |
| EAN or UPC | 806372119780 |