| Face Width | 2.375 in |
| Bore Type | QD Bushed |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Length Through Bore | 2.063 in |
| Sheave Construction | Solid |
| Pitch Dia. | 7.4 in |
| O.D. | 7.5 in |
| Series | 5V QD Sheaves |
| Weight | 12.5 LB |
| EAN or UPC | 806372006196 |
| Face Width | 2.375 in |
| Bore Type | QD Bushed |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Length Through Bore | 2.063 in |
| Sheave Construction | Solid |
| Pitch Dia. | 7.4 in |
| O.D. | 7.5 in |
| Series | 5V QD Sheaves |
| Weight | 12.5 LB |
| EAN or UPC | 806372006196 |