| Series | A-B QD Sheaves |
| Material | Cast Iron |
| Sheave Construction | Spoked |
| O.D. | 20.35 in |
| Length Through Bore | 2.063 in |
| Bore Type | QD Bushed |
| Face Width | 2.5 in |
| No. of Grooves | 3 |
| Weight | 43.0 LB |
| EAN or UPC | 806372006318 |
| Series | A-B QD Sheaves |
| Material | Cast Iron |
| Sheave Construction | Spoked |
| O.D. | 20.35 in |
| Length Through Bore | 2.063 in |
| Bore Type | QD Bushed |
| Face Width | 2.5 in |
| No. of Grooves | 3 |
| Weight | 43.0 LB |
| EAN or UPC | 806372006318 |