| Material | Cast Iron |
| Bore Type | QD Bushed |
| Length Through Bore | 1.938 in |
| Sheave Construction | Web |
| No. of Grooves | 3 |
| O.D. | 8.35 in |
| Series | A-B QD Sheaves |
| Face Width | 2.5 in |
| Weight | 13.6 LB |
| EAN or UPC | 806372006554 |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Length Through Bore | 1.938 in |
| Sheave Construction | Web |
| No. of Grooves | 3 |
| O.D. | 8.35 in |
| Series | A-B QD Sheaves |
| Face Width | 2.5 in |
| Weight | 13.6 LB |
| EAN or UPC | 806372006554 |