| Series | C QD Sheaves |
| Pitch Dia. | 10.5 in |
| Length Through Bore | 2.75 in |
| Face Width | 3.375 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Sheave Construction | Web |
| O.D. | 10.9 in |
| No. of Grooves | 3 |
| Weight | 30.8 LB |
| EAN or UPC | 806372006592 |
| Series | C QD Sheaves |
| Pitch Dia. | 10.5 in |
| Length Through Bore | 2.75 in |
| Face Width | 3.375 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Sheave Construction | Web |
| O.D. | 10.9 in |
| No. of Grooves | 3 |
| Weight | 30.8 LB |
| EAN or UPC | 806372006592 |