| O.D. | 5.4 in |
| Sheave Construction | Solid |
| Length Through Bore | 1.813 in |
| Pitch Dia. | 5 in |
| Series | C QD Sheaves |
| Material | Cast Iron |
| Face Width | 3.375 in |
| Bore Type | QD Bushed |
| No. of Grooves | 3 |
| Weight | 8.4 LB |
| EAN or UPC | 806372006745 |
| O.D. | 5.4 in |
| Sheave Construction | Solid |
| Length Through Bore | 1.813 in |
| Pitch Dia. | 5 in |
| Series | C QD Sheaves |
| Material | Cast Iron |
| Face Width | 3.375 in |
| Bore Type | QD Bushed |
| No. of Grooves | 3 |
| Weight | 8.4 LB |
| EAN or UPC | 806372006745 |