| Length Through Bore | 2 in |
| Sheave Construction | Spoked |
| O.D. | 19 in |
| Bore Type | TB Bushed |
| Pitch Dia. | 18.95 in |
| Series | 3V Taper Sheaves |
| Material | Cast Iron |
| Face Width | 1.906 |
| No. of Grooves | 4 |
| Weight | 36.45 LB |
| EAN or UPC | 806372119148 |
| Length Through Bore | 2 in |
| Sheave Construction | Spoked |
| O.D. | 19 in |
| Bore Type | TB Bushed |
| Pitch Dia. | 18.95 in |
| Series | 3V Taper Sheaves |
| Material | Cast Iron |
| Face Width | 1.906 |
| No. of Grooves | 4 |
| Weight | 36.45 LB |
| EAN or UPC | 806372119148 |