| Pitch Dia. | 18.95 in |
| Face Width | 1.906 in |
| Bore Type | QD Bushed |
| Series | 3V QD Sheaves |
| Length Through Bore | 2.063 in |
| Material | Cast Iron |
| No. of Grooves | 4 |
| O.D. | 19 in |
| Sheave Construction | Spoked |
| Weight | 29.7 LB |
| EAN or UPC | 806372006875 |
| Pitch Dia. | 18.95 in |
| Face Width | 1.906 in |
| Bore Type | QD Bushed |
| Series | 3V QD Sheaves |
| Length Through Bore | 2.063 in |
| Material | Cast Iron |
| No. of Grooves | 4 |
| O.D. | 19 in |
| Sheave Construction | Spoked |
| Weight | 29.7 LB |
| EAN or UPC | 806372006875 |