| O.D. | 4.5 in |
| Length Through Bore | 1.313 in |
| Face Width | 1.906 in |
| Pitch Dia. | 4.45 in |
| Sheave Construction | Solid |
| Bore Type | QD Bushed |
| No. of Grooves | 4 |
| Series | 3V QD Sheaves |
| Material | Cast Iron |
| Weight | 3.5 LB |
| EAN or UPC | 806372006974 |
| O.D. | 4.5 in |
| Length Through Bore | 1.313 in |
| Face Width | 1.906 in |
| Pitch Dia. | 4.45 in |
| Sheave Construction | Solid |
| Bore Type | QD Bushed |
| No. of Grooves | 4 |
| Series | 3V QD Sheaves |
| Material | Cast Iron |
| Weight | 3.5 LB |
| EAN or UPC | 806372006974 |