| Bore Type | QD Bushed |
| Series | 3V QD Sheaves |
| Length Through Bore | 1.313 in |
| Face Width | 1.906 in |
| Sheave Construction | Solid |
| No. of Grooves | 4 |
| O.D. | 5 in |
| Pitch Dia. | 4.95 in |
| Material | Cast Iron |
| Weight | 4.3 LB |
| EAN or UPC | 806372006998 |
| Bore Type | QD Bushed |
| Series | 3V QD Sheaves |
| Length Through Bore | 1.313 in |
| Face Width | 1.906 in |
| Sheave Construction | Solid |
| No. of Grooves | 4 |
| O.D. | 5 in |
| Pitch Dia. | 4.95 in |
| Material | Cast Iron |
| Weight | 4.3 LB |
| EAN or UPC | 806372006998 |