| Series | 5V Taper Sheaves |
| O.D. | 10.9 in |
| No. of Grooves | 4 |
| Length Through Bore | 2 in |
| Face Width | 3.063 |
| Sheave Construction | Web |
| Pitch Dia. | 10.8 in |
| Bore Type | TB Bushed |
| Material | Cast Iron |
| Weight | 29.0 LB |
| EAN or UPC | 806372120182 |
| Series | 5V Taper Sheaves |
| O.D. | 10.9 in |
| No. of Grooves | 4 |
| Length Through Bore | 2 in |
| Face Width | 3.063 |
| Sheave Construction | Web |
| Pitch Dia. | 10.8 in |
| Bore Type | TB Bushed |
| Material | Cast Iron |
| Weight | 29.0 LB |
| EAN or UPC | 806372120182 |