| O.D. | 10.9 in |
| Material | Cast Iron |
| Series | 5V QD Sheaves |
| Face Width | 3.063 in |
| Pitch Dia. | 10.8 in |
| Bore Type | QD Bushed |
| Sheave Construction | Web |
| No. of Grooves | 4 |
| Length Through Bore | 2.75 in |
| Weight | 28.0 LB |
| EAN or UPC | 806372007070 |
| O.D. | 10.9 in |
| Material | Cast Iron |
| Series | 5V QD Sheaves |
| Face Width | 3.063 in |
| Pitch Dia. | 10.8 in |
| Bore Type | QD Bushed |
| Sheave Construction | Web |
| No. of Grooves | 4 |
| Length Through Bore | 2.75 in |
| Weight | 28.0 LB |
| EAN or UPC | 806372007070 |