| Material | Cast Iron |
| Bore Type | QD Bushed |
| Face Width | 3.063 in |
| Pitch Dia. | 6.2 in |
| O.D. | 6.3 in |
| Sheave Construction | Solid |
| No. of Grooves | 4 |
| Length Through Bore | 1.938 in |
| Series | 5V QD Sheaves |
| Weight | 10.8 LB |
| EAN or UPC | 806372007278 |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Face Width | 3.063 in |
| Pitch Dia. | 6.2 in |
| O.D. | 6.3 in |
| Sheave Construction | Solid |
| No. of Grooves | 4 |
| Length Through Bore | 1.938 in |
| Series | 5V QD Sheaves |
| Weight | 10.8 LB |
| EAN or UPC | 806372007278 |