| No. of Grooves | 4 |
| Pitch Dia. | 7.4 in |
| Series | 5V Taper Sheaves |
| Bore Type | TB Bushed |
| O.D. | 7.5 in |
| Material | Cast Iron |
| Face Width | 3.063 |
| Sheave Construction | Solid |
| Length Through Bore | 1.75 in |
| Weight | 17.3 LB |
| EAN or UPC | 806372120113 |
| No. of Grooves | 4 |
| Pitch Dia. | 7.4 in |
| Series | 5V Taper Sheaves |
| Bore Type | TB Bushed |
| O.D. | 7.5 in |
| Material | Cast Iron |
| Face Width | 3.063 |
| Sheave Construction | Solid |
| Length Through Bore | 1.75 in |
| Weight | 17.3 LB |
| EAN or UPC | 806372120113 |