| Series | 5V QD Sheaves |
| Material | Cast Iron |
| Pitch Dia. | 9.15 in |
| Face Width | 3.063 in |
| Length Through Bore | 2.75 in |
| Bore Type | QD Bushed |
| No. of Grooves | 4 |
| Sheave Construction | Solid |
| O.D. | 9.25 in |
| Weight | 23.9 LB |
| EAN or UPC | 806372007346 |
| Series | 5V QD Sheaves |
| Material | Cast Iron |
| Pitch Dia. | 9.15 in |
| Face Width | 3.063 in |
| Length Through Bore | 2.75 in |
| Bore Type | QD Bushed |
| No. of Grooves | 4 |
| Sheave Construction | Solid |
| O.D. | 9.25 in |
| Weight | 23.9 LB |
| EAN or UPC | 806372007346 |