| Pitch Dia. | 12.3 in |
| Material | Cast Iron |
| Length Through Bore | 3.75 in |
| Face Width | 4.875 in |
| No. of Grooves | 4 |
| Bore Type | QD Bushed |
| O.D. | 12.5 in |
| Sheave Construction | Solid |
| Series | 8V QD Sheaves |
| Weight | 60.0 LB |
| EAN or UPC | 806372007360 |
| Pitch Dia. | 12.3 in |
| Material | Cast Iron |
| Length Through Bore | 3.75 in |
| Face Width | 4.875 in |
| No. of Grooves | 4 |
| Bore Type | QD Bushed |
| O.D. | 12.5 in |
| Sheave Construction | Solid |
| Series | 8V QD Sheaves |
| Weight | 60.0 LB |
| EAN or UPC | 806372007360 |