| Bore Type | QD Bushed |
| No. of Grooves | 4 |
| Material | Cast Iron |
| O.D. | 11.35 in |
| Face Width | 3.25 in |
| Sheave Construction | Spoked |
| Series | A-B QD Sheaves |
| Length Through Bore | 1.938 in |
| Weight | 25.22 LB |
| EAN or UPC | 806372007513 |
| Bore Type | QD Bushed |
| No. of Grooves | 4 |
| Material | Cast Iron |
| O.D. | 11.35 in |
| Face Width | 3.25 in |
| Sheave Construction | Spoked |
| Series | A-B QD Sheaves |
| Length Through Bore | 1.938 in |
| Weight | 25.22 LB |
| EAN or UPC | 806372007513 |