| Bore Type | QD Bushed |
| Material | Cast Iron |
| Length Through Bore | 2.75 in |
| Face Width | 3.25 in |
| No. of Grooves | 4 |
| O.D. | 38.35 in |
| Sheave Construction | Spoked |
| Series | A-B QD Sheaves |
| Weight | 151.1 LB |
| EAN or UPC | 806372007629 |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Length Through Bore | 2.75 in |
| Face Width | 3.25 in |
| No. of Grooves | 4 |
| O.D. | 38.35 in |
| Sheave Construction | Spoked |
| Series | A-B QD Sheaves |
| Weight | 151.1 LB |
| EAN or UPC | 806372007629 |