| Bore Type | QD Bushed |
| No. of Grooves | 4 |
| Sheave Construction | Web |
| Material | Cast Iron |
| O.D. | 6.95 in |
| Series | A-B QD Sheaves |
| Length Through Bore | 1.813 in |
| Face Width | 3.25 in |
| Weight | 12.15 LB |
| EAN or UPC | 806372007773 |
| Bore Type | QD Bushed |
| No. of Grooves | 4 |
| Sheave Construction | Web |
| Material | Cast Iron |
| O.D. | 6.95 in |
| Series | A-B QD Sheaves |
| Length Through Bore | 1.813 in |
| Face Width | 3.25 in |
| Weight | 12.15 LB |
| EAN or UPC | 806372007773 |