| No. of Grooves | 4 |
| Length Through Bore | 1.938 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Series | A-B QD Sheaves |
| Sheave Construction | Web |
| Face Width | 3.25 in |
| O.D. | 7.35 in |
| Weight | 13.74 LB |
| EAN or UPC | 806372007797 |
| No. of Grooves | 4 |
| Length Through Bore | 1.938 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Series | A-B QD Sheaves |
| Sheave Construction | Web |
| Face Width | 3.25 in |
| O.D. | 7.35 in |
| Weight | 13.74 LB |
| EAN or UPC | 806372007797 |