| Length Through Bore | 4.625 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 44 in |
| Sheave Construction | Spoked |
| Series | C QD Sheaves |
| O.D. | 44.4 in |
| Material | Cast Iron |
| No. of Grooves | 4 |
| Face Width | 4.375 in |
| Weight | 270.4 LB |
| EAN or UPC | 806372007988 |
| Length Through Bore | 4.625 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 44 in |
| Sheave Construction | Spoked |
| Series | C QD Sheaves |
| O.D. | 44.4 in |
| Material | Cast Iron |
| No. of Grooves | 4 |
| Face Width | 4.375 in |
| Weight | 270.4 LB |
| EAN or UPC | 806372007988 |