| No. of Grooves | 4 |
| O.D. | 6 in |
| Length Through Bore | 1.813 in |
| Face Width | 4.375 in |
| Material | Cast Iron |
| Series | C QD Sheaves |
| Bore Type | QD Bushed |
| Pitch Dia. | 5.6 in |
| Sheave Construction | Solid |
| Weight | 12.4 LB |
| EAN or UPC | 806372008039 |
| No. of Grooves | 4 |
| O.D. | 6 in |
| Length Through Bore | 1.813 in |
| Face Width | 4.375 in |
| Material | Cast Iron |
| Series | C QD Sheaves |
| Bore Type | QD Bushed |
| Pitch Dia. | 5.6 in |
| Sheave Construction | Solid |
| Weight | 12.4 LB |
| EAN or UPC | 806372008039 |