| Pitch Dia. | 18.95 in |
| Face Width | 2.313 |
| O.D. | 19 in |
| Material | Cast Iron |
| Length Through Bore | 2 in |
| No. of Grooves | 5 |
| Series | 3V Taper Sheaves |
| Bore Type | TB Bushed |
| Sheave Construction | Spoked |
| Weight | 40.65 LB |
| EAN or UPC | 806372119278 |
| Pitch Dia. | 18.95 in |
| Face Width | 2.313 |
| O.D. | 19 in |
| Material | Cast Iron |
| Length Through Bore | 2 in |
| No. of Grooves | 5 |
| Series | 3V Taper Sheaves |
| Bore Type | TB Bushed |
| Sheave Construction | Spoked |
| Weight | 40.65 LB |
| EAN or UPC | 806372119278 |