| Bore Type | QD Bushed |
| O.D. | 4.75 in |
| Face Width | 2.313 in |
| Series | 3V QD Sheaves |
| Length Through Bore | 1.313 in |
| No. of Grooves | 5 |
| Pitch Dia. | 4.7 in |
| Sheave Construction | Solid |
| Material | Cast Iron |
| Weight | 4.32 LB |
| EAN or UPC | 806372008169 |
| Bore Type | QD Bushed |
| O.D. | 4.75 in |
| Face Width | 2.313 in |
| Series | 3V QD Sheaves |
| Length Through Bore | 1.313 in |
| No. of Grooves | 5 |
| Pitch Dia. | 4.7 in |
| Sheave Construction | Solid |
| Material | Cast Iron |
| Weight | 4.32 LB |
| EAN or UPC | 806372008169 |