| Material | Cast Iron |
| Face Width | 3.75 in |
| Bore Type | QD Bushed |
| No. of Grooves | 5 |
| Pitch Dia. | 13.1 in |
| Length Through Bore | 2.75 in |
| O.D. | 13.2 in |
| Sheave Construction | Spoked |
| Series | 5V QD Sheaves |
| Weight | 38.37 LB |
| EAN or UPC | 806372008299 |
| Material | Cast Iron |
| Face Width | 3.75 in |
| Bore Type | QD Bushed |
| No. of Grooves | 5 |
| Pitch Dia. | 13.1 in |
| Length Through Bore | 2.75 in |
| O.D. | 13.2 in |
| Sheave Construction | Spoked |
| Series | 5V QD Sheaves |
| Weight | 38.37 LB |
| EAN or UPC | 806372008299 |