| Material | Cast Iron |
| O.D. | 31.5 in |
| Sheave Construction | Spoked |
| Face Width | 3.75 in |
| Pitch Dia. | 31.4 in |
| Series | 5V QD Sheaves |
| No. of Grooves | 5 |
| Bore Type | QD Bushed |
| Length Through Bore | 4.625 in |
| Weight | 132.0 LB |
| EAN or UPC | 806372008374 |
| Material | Cast Iron |
| O.D. | 31.5 in |
| Sheave Construction | Spoked |
| Face Width | 3.75 in |
| Pitch Dia. | 31.4 in |
| Series | 5V QD Sheaves |
| No. of Grooves | 5 |
| Bore Type | QD Bushed |
| Length Through Bore | 4.625 in |
| Weight | 132.0 LB |
| EAN or UPC | 806372008374 |