| Length Through Bore | 4.5 in |
| Sheave Construction | Spoked |
| Series | 5V Taper Sheaves |
| Face Width | 3 3/4 |
| No. of Grooves | 5 |
| Pitch Dia. | 49.9 in |
| O.D. | 50 in |
| Material | Cast Iron |
| Bore Type | TB Bushed |
| Weight | 280.0 LB |
| EAN or UPC | 806372120588 |
| Length Through Bore | 4.5 in |
| Sheave Construction | Spoked |
| Series | 5V Taper Sheaves |
| Face Width | 3 3/4 |
| No. of Grooves | 5 |
| Pitch Dia. | 49.9 in |
| O.D. | 50 in |
| Material | Cast Iron |
| Bore Type | TB Bushed |
| Weight | 280.0 LB |
| EAN or UPC | 806372120588 |