| Bore Type | QD Bushed |
| Length Through Bore | 4.625 in |
| O.D. | 50 in |
| Material | Cast Iron |
| Series | 5V QD Sheaves |
| Face Width | 3.75 in |
| No. of Grooves | 5 |
| Sheave Construction | Spoked |
| Pitch Dia. | 49.9 in |
| Weight | 247.0 LB |
| EAN or UPC | 806372023827 |
| Bore Type | QD Bushed |
| Length Through Bore | 4.625 in |
| O.D. | 50 in |
| Material | Cast Iron |
| Series | 5V QD Sheaves |
| Face Width | 3.75 in |
| No. of Grooves | 5 |
| Sheave Construction | Spoked |
| Pitch Dia. | 49.9 in |
| Weight | 247.0 LB |
| EAN or UPC | 806372023827 |