| Series | 5V Taper Sheaves |
| O.D. | 7.5 in |
| Sheave Construction | Solid |
| Bore Type | TB Bushed |
| Length Through Bore | 2 in |
| Pitch Dia. | 7.4 in |
| Material | Cast Iron |
| Face Width | 3 3/4 |
| No. of Grooves | 5 |
| Weight | 17.7 LB |
| EAN or UPC | 806372120373 |
| Series | 5V Taper Sheaves |
| O.D. | 7.5 in |
| Sheave Construction | Solid |
| Bore Type | TB Bushed |
| Length Through Bore | 2 in |
| Pitch Dia. | 7.4 in |
| Material | Cast Iron |
| Face Width | 3 3/4 |
| No. of Grooves | 5 |
| Weight | 17.7 LB |
| EAN or UPC | 806372120373 |