| Sheave Construction | Solid |
| Pitch Dia. | 8.9 in |
| Face Width | 3.75 in |
| O.D. | 9 in |
| No. of Grooves | 5 |
| Series | 5V QD Sheaves |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Length Through Bore | 2.75 in |
| Weight | 26.35 LB |
| EAN or UPC | 806372008510 |
| Sheave Construction | Solid |
| Pitch Dia. | 8.9 in |
| Face Width | 3.75 in |
| O.D. | 9 in |
| No. of Grooves | 5 |
| Series | 5V QD Sheaves |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Length Through Bore | 2.75 in |
| Weight | 26.35 LB |
| EAN or UPC | 806372008510 |