| Pitch Dia. | 13 in |
| Series | 8V QD Sheaves |
| Face Width | 6 in |
| Material | Cast Iron |
| O.D. | 13.2 in |
| Length Through Bore | 3.75 in |
| No. of Grooves | 5 |
| Bore Type | QD Bushed |
| Sheave Construction | Web |
| Weight | 74.5 LB |
| EAN or UPC | 806372008558 |
| Pitch Dia. | 13 in |
| Series | 8V QD Sheaves |
| Face Width | 6 in |
| Material | Cast Iron |
| O.D. | 13.2 in |
| Length Through Bore | 3.75 in |
| No. of Grooves | 5 |
| Bore Type | QD Bushed |
| Sheave Construction | Web |
| Weight | 74.5 LB |
| EAN or UPC | 806372008558 |