| Length Through Bore | 1.813 in |
| Face Width | 4 in |
| Bore Type | QD Bushed |
| Series | A-B QD Sheaves |
| No. of Grooves | 5 |
| Material | Cast Iron |
| Sheave Construction | Solid |
| O.D. | 5.55 in |
| Weight | 10.88 LB |
| EAN or UPC | 806372008886 |
| Length Through Bore | 1.813 in |
| Face Width | 4 in |
| Bore Type | QD Bushed |
| Series | A-B QD Sheaves |
| No. of Grooves | 5 |
| Material | Cast Iron |
| Sheave Construction | Solid |
| O.D. | 5.55 in |
| Weight | 10.88 LB |
| EAN or UPC | 806372008886 |