| O.D. | 8.35 in |
| No. of Grooves | 5 |
| Sheave Construction | Web |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Length Through Bore | 2.063 in |
| Series | A-B QD Sheaves |
| Face Width | 4 in |
| Weight | 19.3 LB |
| EAN or UPC | 806372008992 |
| O.D. | 8.35 in |
| No. of Grooves | 5 |
| Sheave Construction | Web |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Length Through Bore | 2.063 in |
| Series | A-B QD Sheaves |
| Face Width | 4 in |
| Weight | 19.3 LB |
| EAN or UPC | 806372008992 |