| No. of Grooves | 5 |
| Bore Type | QD Bushed |
| Sheave Construction | Spoked |
| Length Through Bore | 2.75 in |
| Face Width | 5.375 in |
| Pitch Dia. | 15 in |
| Series | C QD Sheaves |
| Material | Cast Iron |
| O.D. | 15.4 in |
| Weight | 68.2 LB |
| EAN or UPC | 806372009081 |
| No. of Grooves | 5 |
| Bore Type | QD Bushed |
| Sheave Construction | Spoked |
| Length Through Bore | 2.75 in |
| Face Width | 5.375 in |
| Pitch Dia. | 15 in |
| Series | C QD Sheaves |
| Material | Cast Iron |
| O.D. | 15.4 in |
| Weight | 68.2 LB |
| EAN or UPC | 806372009081 |